NC
ROCKY

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 11-1/2W

  • Item # 8XAD0
  • My Part #
  • Mfr. Model # 6114 SZ 11.5W
  • Catalog Page # N/A
  • Catalog Group # H9511
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 11-1/2W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your feet comfortable, safe, and dry in this 6”H work boot that is lightweight and flexible. Made with crazy horse full-grain leather with a wide toe cap that is larger than the standard toe cap providing more room for toes to flex and bend. Rocky® Waterproof System guarantees your feet will remain dry in most types of wet conditions. Additional comfort features include removable polyurethane cushioned insole, full-length compressed and cushioned EVA midsole, MobiLite outsole for sure footing, and TPU shank that stabilizes boot. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Dark Brown
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Textile
  • Shank Material Steel
  • Midsole Material EVA, Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.62
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006114
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


6 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11-1/2W is rated 4.7 out of 5 by 112.
Rated 5 out of 5 by from boots fit very well and comfortable and support my feet well for i stand on concrete 10 hrs a day 6 days a week
Date published: 2018-07-29
Rated 5 out of 5 by from best design The force is strong with this one! Always ready for battle.
Date published: 2018-07-22
Rated 5 out of 5 by from Good work boots These are good work boots, comfortable, great fit exactly what I was looking for.
Date published: 2018-07-22
Rated 5 out of 5 by from Great boots! This is my fourth pair I absolutely love them very comfortable!
Date published: 2018-07-13
Rated 5 out of 5 by from soft plyable shoe, breaks in easy Love the Rocky shoes, they hold up well in foundry use!
Date published: 2018-07-10
Rated 5 out of 5 by from Bullet Proof so far I’ve had these for a month so far. In my profession I’m rough on a pair of boots. So far these are holding up to the task. My feet don’t hurt as bad. Standing on concrete for 12 hours will hurt your feet no matter what you wear.
Date published: 2018-07-04
Rated 5 out of 5 by from Best Shoe I have been wearing these style boots for 8 years now and they are the boots I will buy. I like them better than the steel toed shoes I have bought.
Date published: 2018-07-03
Rated 5 out of 5 by from Great fitting steel toe shoes! These shoes are very comfortable but be aware that the toe is very stiff were the steel is located.
Date published: 2018-05-11
  • y_2018, m_8, d_16, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_112
  • loc_en_US, sid_8XAD0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.