Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ROCKY

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 12M

  • Item # 8UT59
  • My Part #
  • Mfr. Model # 6114 SZ 12M
  • Catalog Page # N/A
  • Catalog Group # H9511
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 12M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with cement construction, these lightweight, flexible, full-grain leather work boots have a removable polyurethane cushion insole, a TPU shank, and a wide toe box. The EVA midsole and MobiLite rubber outsole provide comfort, and the outer sole is oil and slip resistant. The high-abrasion heel counter reinforces support and fit.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 12
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Dark Brown
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Textile
  • Shank Material Steel
  • Midsole Material EVA, Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.62
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006114
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


6 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 12M is rated 4.7 out of 5 by 109.
Rated 5 out of 5 by from Great boots! This is my fourth pair I absolutely love them very comfortable!
Date published: 2018-07-13
Rated 5 out of 5 by from soft plyable shoe, breaks in easy Love the Rocky shoes, they hold up well in foundry use!
Date published: 2018-07-10
Rated 5 out of 5 by from Bullet Proof so far I’ve had these for a month so far. In my profession I’m rough on a pair of boots. So far these are holding up to the task. My feet don’t hurt as bad. Standing on concrete for 12 hours will hurt your feet no matter what you wear.
Date published: 2018-07-04
Rated 5 out of 5 by from Best Shoe I have been wearing these style boots for 8 years now and they are the boots I will buy. I like them better than the steel toed shoes I have bought.
Date published: 2018-07-03
Rated 5 out of 5 by from Great fitting steel toe shoes! These shoes are very comfortable but be aware that the toe is very stiff were the steel is located.
Date published: 2018-05-11
Rated 2 out of 5 by from Great fit but bad soles Ilove rocks but this pair has bad insoles after one week that are trash had to but anthor pair and that are great fit but not like there other boots I won't be buying anthor pair like this
Date published: 2018-05-09
Rated 5 out of 5 by from Great boots! I have bought these boots the past 3 years for my husband. He works construction and they last about 4-6 months. He is very happy with them!
Date published: 2018-04-24
Rated 5 out of 5 by from Great boot This is my 3rd pair. Will buy again. Last me easally 3 years.
Date published: 2018-04-02
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_109
  • loc_en_US, sid_8UT59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.