Skip Content
WV
ROCKY

3"H Men's Work Boots, Composite Toe Type, Nylon Upper Material, Black, Size 8W

  • Item # 34AC89
  • My Part #
  • Mfr. Model # FQ0006075
  • Catalog Page # N/A
  • Catalog Group # H9194
  • UNSPSC # 46181604
Work Boots,8,Wide,3inH,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $134.00 / pair

Web Price $143.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A men’s waterproof athletic shoe featuring lightweight, breathable mesh with polyurethane accents and reflective highlights on toe. Rocky® Waterproof System guarantees your feet will remain dry in most types of wet conditions. Additional features include spacer mesh athletic lining, removable comfort contoured EVA insole, molded EVA midsole, and durable rubber outsole. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

These 100% nonmetallic shoes have composite toes and nonmetallic eyelets that won’t mark or scratch work surfaces or activate security-screening devices.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 8
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Black
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Fiberglass
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Comfort Contoured EVA Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating 574 Degrees F
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Athletic Spacer Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006075
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 8reviewers.
Rated 5 out of 5 by WATER PROOF I WORK IN A BREWERY AND NEEDED A GOOD WATER PROOF COMPOSITE TOE SHOE THIS FITS THE BILL! May 9, 2015
Rated 5 out of 5 by So Good At work, Buying my own for home! My company offered these to me. They're So good I decided to register to win my own pair so that I can use them at home for yard work and Camping. Awesome product, looks nice, wears nice and Last up to the daily heavy use. Thank you Rocky, for the awesome shoes and technology but into these. Ohh, even though they are low Cut boots,they're really good at keeping water out. often crossed deep puddles with no worries of wet socks. Really excited to see these on some hiking trails, and camping. PICK ME FOR THE WINNER !!! February 2, 2015
Rated 5 out of 5 by extremely comfortable, light and durable.!!! Been working in the Ready Mix industry for over twenty years and these far surpass the comfort of any boot Ive ever tried. The composit toe keeps them lightweight, and Ive been up toe my ankles in mud and water and stayed dry with the Six inch style. January 23, 2015
Rated 5 out of 5 by Best shoes ever. Had them for 4 months wear every day. No sign of wear on soles. Light and comfortable after break in period. December 26, 2014
Rated 5 out of 5 by everything you could want My feet were always hot and sweaty in my old steel-toed boots, so I started looking for an alternative. I have always been pleased with my Rocky hunting boots, and these athletic shoes are equal to or better than them, with features including a lightweight composite toe and very effective waterproofing. Don't look any further! September 29, 2014
Rated 5 out of 5 by Great for warehouse workers I got these a month ago and am glad I did. I wear a 8 in high Steal toe Rocky work boot and have been very happy with those. I was not sure about going with this style boot. These are much easier to walk in all day long. Well worth the money if they hold up. July 13, 2014
Rated 5 out of 5 by My husband previously had a pair of these shoes for a job where he stood in one place for hours. He said then that they were the most comfortable shoe he's ever worn. Now he has a job that requires a lot of heavy lifting and walks several miles each day with what his job requires and still says he loves this shoe. They also have steel toes for safety. Happy feet, happy husband! June 5, 2014
Rated 2 out of 5 by Not for walking on concrete all day I am an aircraft technician and am on concrete walking or standing all day. While these shoes are cooler than most, the bottom of my heels hurt at the end of the day. There doesn't seem to be enough cushion either in the sole or in the inside of the shoe to prevent this from happening. April 30, 2014
  • 2015-09-08T19:50:09.605-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_34AC89, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.