ST
ROCKWOOD

Plunger Door Holder, Stn Chrme, Cast Brass

  • Item # 3HHV2
  • My Part #
  • Mfr. Model # 459.26D
  • Catalog Page # 1998
  • UNSPSC # 31162804
Plunger Door Holder, Stn Chrme, Cast Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-install ROCKWOOD plunger door holder features easy step-on-and-off action. Just step on the holder to help keep the door in place.

• Tough rubber bumper for long life
• Included hardware eases installation

View More

Technical Specs

  • Item Plunger Door Holder
  • Color Silver
  • Finish Satin Chrome
  • Material Cast Brass
  • Projection 1-7/8"
  • Height 5-3/8"
  • Width 1-3/8"
  • Mounting Type Wall-Mount
  • Tip Material Rubber
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.