Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROCKWOOD

Overhead Door Holder, Hold Open and Stop, Satin Bronze

  • Item# 3HHW4
  • Mfr. Model# 17012.10
  • Catalog Page# N/A
  • UNSPSC# 31162804
Overhead Door Holder, Hold Open and Stop, Satin Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Overhead Door Holder
  • Holder Type Hold Open and Stop
  • Arm Type Rod
  • Finish Satin Bronze
  • Material Steel
  • Performance Heavy Duty
  • Max. Door Opening 110 Degrees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms