Skip Content

 
ROCKWOOD

Header Door Stop

Header Door Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Header Door Stop 
  • Mounting Type Wall Mount 
  • Finish Satin Nickel 
  • Base Dia. 3" x 2" 
  • Length 2" 
  • Height 1" 
  • Width 3" 

Your Filters:

Clear All
Brand Price
  • $60-$70 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
489.15

$62.05 / each

Enter location to check availability
Catalog Page #  NA

Price $62.05 / each

Technical Specs

  • Item Header Door Stop
  • Mounting Type Wall Mount
  • Finish Satin Nickel
  • Base Dia. 3" x 2"
  • Length 2"
  • Height 1"
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More