Skip Content

 
ROCKWOOD

Door Edge Guards

Door Edge Guards close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Door Edge Guard 
  • Width 1-3/4" 
Finish
Please Select
Height
Please Select
Number of Sides
Please Select

Your Filters:

Clear All
Brand Price
  • $60-$70 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Finish
Height
Number of Sides
Price
Qty
Please use Qty box to add item(s) to cart.
304.28 36"
Anodized Aluminum
36"
2

$63.95 / each

Enter location to check availability
Catalog Page #  2451 

Price $63.95 / each

Technical Specs

  • Item Door Edge Guard
  • Finish Anodized Aluminum
  • Height 36"
  • Width 1-3/4"
  • Number of Sides 2
304.28 42"
Anodized Aluminum
42"
2

$66.45 / each

Enter location to check availability
Catalog Page #  2451 

Price $66.45 / each

Technical Specs

  • Item Door Edge Guard
  • Finish Anodized Aluminum
  • Height 42"
  • Width 1-3/4"
  • Number of Sides 2
304.DBPC 36
Dark Bronze
36"
2

$64.70 / each

Enter location to check availability
Catalog Page #  2451 

Price $64.70 / each

Technical Specs

  • Item Door Edge Guard
  • Finish Dark Bronze
  • Height 36"
  • Width 1-3/4"
  • Number of Sides 2
304.DBPC 42
Dark Bronze
42"
2

$67.05 / each

Enter location to check availability
Catalog Page #  2451 

Price $67.05 / each

Technical Specs

  • Item Door Edge Guard
  • Finish Dark Bronze
  • Height 42"
  • Width 1-3/4"
  • Number of Sides 2
306.32D 36
Stainless Steel
36"
3

$66.50 / each

Enter location to check availability
Catalog Page #  2451 

Price $66.50 / each

Technical Specs

  • Item Door Edge Guard
  • Finish Stainless Steel
  • Height 36"
  • Width 1-3/4"
  • Number of Sides 3
306.32D 42
Stainless Steel
42"
3

$66.15 / each

Enter location to check availability
Catalog Page #  2451 

Price $66.15 / each

Technical Specs

  • Item Door Edge Guard
  • Finish Stainless Steel
  • Height 42"
  • Width 1-3/4"
  • Number of Sides 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More