Navigation Menu New

Access My Account, Order History, Lists and more here.

443D03 PUNKROCK-G UNSPSC # 52161512

Speaker: Gray, 75 W Max., 89 dB Sensitivity, 4 ohm Impedance, 5 1/4 in Woofer Dia.

  • Item # 443D03
  • Mfr. Model # PUNKROCK-G
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Speaker: Gray, 75 W Max., 89 dB Sensitivity, 4 ohm Impedance, 5 1/4 in Woofer Dia.

  • Item # 443D03
  • Mfr. Model # PUNKROCK-G
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Type Outdoor
  • Overall Height (In.) 11-1/4
  • Overall Width (In.) 12-1/2
  • Overall Length (In.) 15-3/4
  • Enclosure Color Gray
  • Enclosure Material Composite
  • Tweeter Dia. (In.) 1 in
  • Tweeter Composition Polycarbonate
  • Woofer Dia. (In.) 5 1/4 in
  • Woofer Composition Moisture Resistant Resin Treated Fiber
  • Watt (RMS) 75
  • Max. Wattage 75 W
  • Sensitivity (dB) 89 dB
  • Impedance (Ohms) 4 ohm
  • Frequency Response 100Hz to 22KHz
  • Weight (Lbs.) 13
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top