Navigation Menu New

Access My Account, Order History, Lists and more here.

443C63 OMNIPLANTER 6.5-GG UNSPSC # 52161512

Speaker: Gray, 70 W Max., 92 dB Sensitivity, 4 ohm Impedance, 6 1/2 in Woofer Dia.

  • Item # 443C63
  • Mfr. Model # OMNIPLANTER 6.5-GG
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Speaker: Gray, 70 W Max., 92 dB Sensitivity, 4 ohm Impedance, 6 1/2 in Woofer Dia.

  • Item # 443C63
  • Mfr. Model # OMNIPLANTER 6.5-GG
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Type Outdoor
  • Overall Height (In.) 25
  • Overall Width (In.) 21
  • Overall Length (In.) 25
  • Enclosure Color Gray
  • Enclosure Material Plastic
  • Tweeter Dia. (In.) 3/4 in
  • Tweeter Composition Polycarbonate
  • Woofer Dia. (In.) 6 1/2 in
  • Woofer Composition Moisture Resistant Resin Treated Fiber
  • Watt (RMS) 70
  • Max. Wattage 70 W
  • Sensitivity (dB) 92 dB
  • Impedance (Ohms) 4 ohm
  • Frequency Response 100Hz to 22KHz
  • Weight (Lbs.) 24
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top