Navigation Menu New

Access My Account, Order History, Lists and more here.

443G26 Periscape 6 UNSPSC # 52161512

Speaker, 100 Watt (RMS), 4 ohm Impedance (Ohms), 12 Overall Height (In.)

  • Item # 443G26
  • Mfr. Model # Periscape 6
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Speaker, 100 Watt (RMS), 4 ohm Impedance (Ohms), 12 Overall Height (In.)

  • Item # 443G26
  • Mfr. Model # Periscape 6
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Enclosure Color Brown
  • Enclosure Material Plastic/Metal
  • Tweeter Dia. (In.) 1 in
  • Tweeter Composition Titanium
  • Woofer Dia. (In.) 6 1/2 in
  • Woofer Composition Polypropylene/Butyl
  • Max. Wattage 60 W
  • Sensitivity (dB) 86 dB
  • Impedance (Ohms) 4 ohm

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top