Skip Content

WG
ROCKPORT WORKS

Women's Boat Shoes, Steel Toe Type, Leather Upper Material, Black, Size 9W

  • Item # 20WN91
  • My Part #
  • Mfr. Model # RK638-9W
  • Catalog Page # N/A
  • Catalog Group # H9327
  • UNSPSC # 46181605
Boat Shoes,Steel,9W,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This women’s steel toe laced shoe combines a durable, full-grain leather upper with a brushed microfiber lining for cool, dry comfort. Additional comfort features include removable EVA cushioned insert with heel stabilizer cup, EVA cushioned midsole, and slip-resistant rubber outsole. Nylon shank helps support shoe structure. Cement construction improves flexibility.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.

View More

Technical Specs

  • Item Boat Shoes
  • Toe Type Steel
  • Gender Women's
  • Size 9
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Footwear Closure Type Lace Up
  • Liner Material Brushed Microfiber
  • Shank Material Plastic
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured and Siped
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System EVA Cushion Insert w/ Heel Stabilizer Cup
  • Non Metallic Upper No
  • Max. Heat Rating 90 Degrees F
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description All Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.32
  • Mark II Slip Test Results- Dairy Tile Dry 0.88
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 638
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards F2413-11, CSA Z195-09
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.