Skip Content

 
ROCKPORT WORKS

Dress/Casual Low Steel Toe Boat Shoes, Style Number 6736

Dress/Casual Low Steel Toe Boat Shoes, Style Number 6736 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Dress/Casual Low 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Brown 
  • Toe Type Steel 
  • Waterproof No 
  • Insulated No 
  • Height 3" 
  • Color Brown 
  • Manufacturers Suggested Sole Slip Rating Best 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic No 
Size
Please Select
Footwear Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
RK6736-10-MED
10
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-10-WIDE
10
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-10.5-MED
10-1/2
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-10.5-WIDE
10-1/2
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-11-MED
11
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-11-WIDE
11
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-11.5-MED
11-1/2
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-11.5-WIDE
11-1/2
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-12-MED
12
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-12-WIDE
12
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-13-MED
13
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-13-WIDE
13
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-14-MED
14
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-7-MED
7
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-7-WIDE
7
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-7.5-MED
7-1/2
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-7.5-WIDE
7-1/2
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-8-MED
8
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-8-WIDE
8
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-8.5-MED
8-1/2
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-8.5-WIDE
8-1/2
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-9-MED
9
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-9-WIDE
9
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-9.5-MED
9-1/2
M

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
RK6736-9.5-WIDE
9-1/2
W

$140.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.74
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 6736
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More