NC
ROCKPORT WORKS

6"H Men's Boots, Composite Toe Type, Leather Upper Material, Black, Size 15W

  • Item # 20WN94
  • My Part #
  • Mfr. Model # RK6465-15W
  • Catalog Page # N/A
  • Catalog Group # H9660
  • UNSPSC # 46181604
6"H Men's Boots, Composite Toe Type, Leather Upper Material, Black, Size 15W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Direct Attach construction, these tumbled full grain leather work boots feature a moisture-wicking nylon mesh lining, a removable EVA cushion insert with adiPRENE® by adidas shock-absorbing heel and rebounding forepart pads, a polyurethane midsole, a rubber outsole, and a nylon shank. The protective toe cap is larger than a standard toe cap. It provides more room for your toes to flex and bend.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

The FlexMet internal metatarsal guard combines a firm, flexible nylon and plastic molded guard with a molded polyurethane cushion beneath the guard. The guard has serrations for increased flexibility. The cushion absorbs the shock of impact and provides a soft cushion when flexing.

This 100% nonmetallic footwear features a composite toe and nonmetallic eyelets that will not activate security screening devices. The eyelets are also designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Boots
  • Toe Type Composite
  • Gender Men's
  • Size 15
  • Footwear Width W
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Plastic
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Siped
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Adiprene Insert
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Footwear Construction Type Direct Attached
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description All Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.32
  • Mark II Slip Test Results- Dairy Tile Dry 0.88
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number RK6465
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards F2413-11, CSA Z195-09
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.