Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROBOVENT

Oil Mist Collector, 2000 cfm, 5" WG, Motor HP 5, 230/460VAC

  • Item# 36K068
  • Mfr. Model# FMC-2000-1-HFP
  • Catalog Page# N/A
  • UNSPSC# 40161511
Oil Mist Collector, 2000 cfm, 5" WG, Motor HP 5, 230/460VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Oil Mist Collector
  • Air Flow 2000 cfm
  • Pressure 5" WG
  • Motor HP 5
  • Voltage 230/460VAC
  • Speed 3600 rpm
  • Temp. Range 40 Degrees to 100 Degrees F
  • Height 73"
  • Width 53-1/2"
  • Depth 44"
  • Inlet Connection 12"
  • Sound Level 80 dB(A)
  • Filtration Water Based Coolant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms