Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ROBOVENT Cartridge Filter: MERV 15, For Use With G130

Item 
55EF11
Mfr. Model 
PL-10D12-A15

Product Details

Catalog Page
N/A
Brand
ROBOVENT
Manufacturer Part Number
PL-10D12-A15
Filter Type
Reusable Cartridge Filter
Filter MERV Rating
15
Compatible Extractor Manufacturer Part Number
G130
End Cap Configuration
Open/Closed
Filter Area
68 sq ft
Features
95% Maximum Humidity; Fire Retardant Additive; Nanofiber Pulse Layer
Filter Efficiency
35 %
Filter Media
Cellulose Polyester Blend
Inside Diameter
6 in
Outside Diameter
10.4 in
Overall Height
12 in
Temperature (Maximum)
225 °F
UNSPSC
41103502
Country of Origin
USA (subject to change)
Product Description

These Robovent A15 PleatLock series filters fit Robovent G130 portable welding fume extractors.