Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ROBOVENT Cartridge Filter: MERV 15, For Use With G110/G111/G112

Item 
55EF07
Mfr. Model 
PL-18D16-A15

Product Details

Catalog Page
N/A
Brand
ROBOVENT
Manufacturer Part Number
PL-18D16-A15
Filter Type
Reusable Cartridge Filter
Filter MERV Rating
15
Compatible Extractor Manufacturer Part Number
  • G110
  • G111
  • G112
End Cap Configuration
Open/Open
Filter Area
190 sq ft
Features
95% Maximum Humidity; Fire Retardant Additive; Nanofiber Pulse Layer
Filter Efficiency
35 %
Filter Media
Cellulose Polyester Blend
Inside Diameter
12.6 in
Outside Diameter
17.4 in
Overall Height
16 in
Temperature (Maximum)
225 °F
UNSPSC
41103502
Country of Origin
USA (subject to change)
Product Description

These Robovent A15 PleatLock series filters fit compatible Robovent mobile fume extractors.