Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ROBOVENT Cartridge Filter: MERV 15, For Use With G120/G121

Item 
55EF05
Mfr. Model 
PL-14D26-A15-SF

Product Details

Catalog Page
N/A
Brand
ROBOVENT
Manufacturer Part Number
PL-14D26-A15-SF
Filter Type
Reusable Cartridge Filter
Filter MERV Rating
15
Compatible Extractor Manufacturer Part Number
  • G120
  • G121
End Cap Configuration
Square/Closed
Filter Area
233 sq ft
Features
95% Maximum Humidity; Fire Retardant Additive; Nanofiber Pulse Layer
Filter Efficiency
35 %
Filter Media
Cellulose Polyester Blend
Inside Diameter
9.5 in
Outside Diameter
13.9 in
Overall Height
26 in
Temperature (Maximum)
225 °F
UNSPSC
41103502
Country of Origin
USA (subject to change)
Product Description

These Robovent A15 PleatLock series filters fit compatible Robovent mobile fume extractors.