Navigation Menu New

Access My Account, Order History, Lists and more here.

407K04 34288NI UNSPSC # 73161517

Tap image to zoom.

Roll over image to zoom.

Refrigerant RRR Machine, A/C Type, 29" L

  • Item # 407K04
  • Mfr. Model # 34288NI
  • UNSPSC # 73161517
  • Catalog Page # 946 946
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Refrigerant RRR Machine
  • Type A/C
  • Length (In.) 29 in
  • Width (In.) 24 in
  • Height (In.) 42 in
  • Depth (In.) 42 in
  • Reservoir Capacity (Gal.) 2.6
  • Max. Operating Temp. (F) 122 Degrees F
  • Working Flow Max. (GPM) 2.6
  • Standards SAE J-2788
  • Includes (2) Hoses
  • For Use With R-134A Refrigerant
  • Material of Construction Plastic
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top