Navigation Menu New

Access My Account, Order History, Lists and more here.

38UP52 34788NI UNSPSC # 23111507

Tap image to zoom.

Roll over image to zoom.

Refrigerant RRR Machine, A/C, 24" W

  • Item # 38UP52
  • Mfr. Model # 34788NI
  • UNSPSC # 23111507
  • Catalog Page # 946 946
Country of Origin USA. Country of Origin is subject to change.

The ROBINAIR® premium refrigerant (RRR) machine automatically recovers, recycles, evacuates, leak tests, and recharges with 98.5% efficiency. Automatic features include leak testing, refrigerant refill, and oil drain/inject, putting A/C lubricant back into the system, plus air purge and refrigerant refill.

• Operating range: 32° to 120°F (0° to 50°C)
• Recovery performance: 95% at 70° to 75°F 30 min.
• Charge performance: ± 0.5 oz. at 70° to 75°F
• 5cm x 9cm graphical display
• 3/8 HP compressor
• 1.5 cfm dual-stage vacuum pump
• 125VAC 65 Hz

Technical Specs

  • Item Refrigerant RRR Machine
  • Type A/C
  • Length (In.) 36 in
  • Width (In.) 24 in
  • Height (In.) 48 1/2 in
  • Max. Operating Temp. (F) 120 Degrees F
  • Standards SAE J-2788
  • For Use With Vehicles, R-134A Refrigerant
  • Material of Construction Plastic

The ROBINAIR® premium refrigerant (RRR) machine automatically recovers, recycles, evacuates, leak tests, and recharges with 98.5% efficiency. Automatic features include leak testing, refrigerant refill, and oil drain/inject, putting A/C lubricant back into the system, plus air purge and refrigerant refill.

• Operating range: 32° to 120°F (0° to 50°C)
• Recovery performance: 95% at 70° to 75°F 30 min.
• Charge performance: ± 0.5 oz. at 70° to 75°F
• 5cm x 9cm graphical display
• 3/8 HP compressor
• 1.5 cfm dual-stage vacuum pump
• 125VAC 65 Hz

Back to Top