Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ROBINAIR

Pump,1/2 HP,35 Microns End Vac.

  • Item # 52VN86
  • My Part #
  • Mfr. Model # 15600
  • Catalog Page # 3007
  • UNSPSC # 23111507
Pump,1/2 HP,35 Microns End Vac. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $513.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 30.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a 2-stage, offset, rotary vane design, this ROBINAIR refrigerant evacuation pump provides a powerful, high-vacuum capability and helps reduce evacuation time. Model features an ISO-Valveā„¢ that allows you to shut off pump while still connected to the A/C-R system so you can check the rate of rise. Unit has an intake filter that helps prevent foreign matter from entering the pumping chamber. An internal exhaust filter that separates oil vapor from the exhaust flow. Model operates with a precise amount of atmospheric air introduced into the pump to help prevent moisture vapor condensation. This helps maintain the purity of the pump oil, and allows pump to operate more efficiently and extends pump life.

View More

Technical Specs

  • Item Refrigerant Evacuation Pump
  • Displacement 6.0 cfm
  • HP 1/2
  • Inlet Port Size 1/4" and 3/8" Flare, 1/2" ACME
  • Voltage 115VAC
  • Amps AC 20.0
  • Hz 60
  • End Vacuum 15 Microns
  • Overall Length 15-1/2"
  • Overall Height 9-3/4"
  • Overall Width 5-5/8"
  • Weight 27.0 lb.
  • Oil Capacity 15 oz.
  • Cord 6 ft.
  • Body Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.