Skip Content

ST
ROBINAIR

Pump,1/3 HP,35 Microns End Vac.

  • Item # 52VN81
  • My Part #
  • Mfr. Model # 15500
  • Catalog Page # N/A
  • UNSPSC # 23111507
Pump,1/3 HP,35 Microns End Vac. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $289.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.94 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the power and capacity for a wide range of service applications, this ROBINAIR VacuMasterâ„¢
refrigerant evacuation pump has a heavy-duty motor, 2-stage rotary vane design, and a high CFM rating for fast evacuation. The cast-aluminum reservoir reduces weight and helps create a strong and durable pump. The easy-to-access drain plug and oil fill port allow for fast oil changes. The large, easy view sight glass allows you to easily view oil color and level for correct pump operation.

View More

Technical Specs

  • Item Refrigerant Evacuation Pump
  • Displacement 5.0 cfm
  • HP 1/3
  • Inlet Port Size 1/4" and 3/8" Flare, 1/2" ACME
  • Voltage 115VAC
  • Amps AC 20.0
  • Hz 60
  • End Vacuum 35 Microns
  • Overall Length 13"
  • Overall Height 10"
  • Overall Width 5"
  • Weight 21.0 lb.
  • Oil Capacity 9.5 oz.
  • Cord 6 ft.
  • Body Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.