Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROBERTSHAW

Vibration Switch, Reset Type, 120/240VAC, , 2 Amps

  • Item# 5LUN1
  • Mfr. Model# 566A1
  • Catalog Page# N/A
  • UNSPSC# 39121510
Vibration Switch,   Reset Type, 120/240VAC,  , 2 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vibration Sensors

Technical Specs

  • Item Vibration Switch
  • Voltage 120/240VAC
  • Amps 2
  • Height 4.126"
  • Width 6.5"
  • Length 5.0"
  • Type Malfunction Detector
  • Frequency Range (Hz) 8 Hz to 1 KHz
  • Horizontal Range 0-10 G, 0-5 G
  • Enclosure Rating NEMA 4, Cl I, Div 1, Gr C & D
  • Enclosure Material Aluminum
  • Temperature Range (F) -40 to 176
  • Standards FM, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None