Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROBERTSHAW

Vibration Switch, Remote Electrical or Manual Reset Type, 24VDC, DPDT, 5 Max. Amps

  • Item# 5LUN0
  • Mfr. Model# 366D2
  • Catalog Page# N/A
  • UNSPSC# 39121510
Vibration Switch, Remote Electrical or Manual Reset Type, 24VDC, DPDT, 5 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vibration Switch
  • Reset Type Remote Electrical or Manual
  • Voltage 24VDC
  • Contact Type DPDT
  • Amps 5 Max.
  • Height 3.06"
  • Width 3.75"
  • Length 5.38"
  • Type Malfunction Detector
  • Frequency Range (Hz) 0 to 300
  • Horizontal Range 0 to 4.5 G
  • Vertical Range 0 to 3.5 G
  • Enclosure Rating NEMA 4, 4X
  • Enclosure Material Plastic Cover, Aluminum Base
  • Temperature Range (F) -40 to 200
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.