Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Gas Valve Kit, Combination, 150,000 BtuH

  • Item# 44C530
  • Mfr. Model# UNI-KIT360
  • Catalog Page# 3786
  • UNSPSC# 40141604
Gas Valve Kit,Combination,150,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $405.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.77 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ROBERT SHAW NG/LP gas valve kit is designed to replaced over 1600 controls used in the field today. Applications include intermittent pilot, direct spark, and hot surface. Kit includes gas valve LP conversion kit, surface igniter, ignition module, OEM style air sensing pressure control, and flame sensor. Includes carrying bag and universal cross reference guides.

View More

Technical Specs

  • Item Gas Valve
  • BtuH Capacity 150,000
  • Valve Type Combination
  • Coil Volts 24
  • Gas Type NG/LP
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • LP Conversion Kit Yes
  • Side Taps Yes
  • Inlet Pressure Tap Yes
  • Ambient Temp. Range -40 to 175 Degrees F
  • Pressure Setting Range NG 3.5" WC, LP 11.0" WC
  • Includes Gas Valve, Universal Nitride Ignitor, Universal Flame Sensor, Universal Ignition Module, Universal Air Sensing Switch, Canvas Carry Bag and Cross Reference guides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.