Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROBERTSHAW

Class 2 Transformer, 40 VA Rating, 208/240VAC Input Voltage, 24VAC Output Voltage

  • Item# 6JZX5
  • Mfr. Model# 620-404
  • Catalog Page# 3787
  • UNSPSC# 39121022
Class 2 Transformer, 40 VA Rating, 208/240VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Robertshaw® 620 Series Transformers include thermal fuse protection. Their short circuit protection means that when wiring issues lead to electrical faults, the transformer can automatically detect them without shutting down.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 40
  • Input Voltage 208/240VAC
  • Output Voltage 24VAC
  • Mounting Multi
  • Protective Device Fuse
  • Primary Connection 8" Leads
  • Secondary Connection 8" Leads
  • Phase 1
  • Hz 50/60
  • Temp. Rise Not Rated
  • Enclosure Type Open
  • Enclosure Rating NEMA 1
  • Enclosure Finish Bare Steel
  • Height 2.75"
  • Depth 3.25"
  • Width 2.44"
  • Standards UL 1585 File Number E110657, E92807, E99697, CSA File Number LR107325-1, NEMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.