Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROBERTSHAW

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item# 1TKG9
  • Mfr. Model# 300-229
  • Catalog Page# N/A
  • UNSPSC# 41112209
Low Voltage Thermostat, Stages Cool 2, Stages Heat 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multistage digital thermostat suitable for heating/cooling or heat pump applications.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Temp. Settings per Day 4, 2
  • Programs per Week 7
  • Terminal Designations R, 24V(C), Y1, Y2, W1, W2, G, O, B, 24V, LED1, LED2, S2, RS1, RS+V, NO, COM, NC
  • System Switching Heat-Cool
  • Fan Switching Auto-On
  • Display Type LCD
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Remote Sensing Capability Yes
  • Filter Indicator Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 20 to 30VAC
  • 750mV Compatible No
  • Mounting Type Vertical
  • Height 4-1/2"
  • Width 5"
  • Depth 3/4"
  • Color White
  • Control Range Heat 38 Degrees to 88 Degrees F, Cool 60 Degrees to 108 Degrees F
  • Features Key Pad Programming, Selectable Auto or Manual Changeover
  • For Use With Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity
  • Includes Auto-Change Over, Key Board Lock Out
  • Agency Compliance Meets CA Title 24 Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.