Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROBERTSHAW

Low Voltage T-Stat, Stages Heat 1

  • Item# 1TKG6
  • Mfr. Model# 300-204
  • Catalog Page# 3779
  • UNSPSC# 41112209
Low Voltage T-Stat,Stages Heat 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $114.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.49 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital nonprogrammable thermostat features convenient day/night temperature settings.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Terminal Designations RH,W
  • System Switching No
  • Fan Switching Auto-On
  • Display LCD
  • Key Pad Lockout Yes
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Remote Sensing Capability No
  • Battery Backup No
  • Low Battery Indicator No
  • Dual Transformer Compatible No
  • Power Method Hardwired/Power Stealing
  • Voltage 18 to 30VAC
  • 750mV Compatible No
  • Height 4-1/2"
  • Width 4"
  • Depth 3/4"
  • Mounting Type Vertical
  • Color White
  • Control Range 38 Degrees to 88 Degrees F
  • For Use With Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity
  • Includes Anchors and Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.