ST
ROBERTSHAW

Gas Valve Kit,Low Capacity,70,000 BtuH

  • Item # 44C529
  • My Part #
  • Mfr. Model # 710-296
  • Catalog Page # 3032
  • UNSPSC # 40141604
Gas Valve Kit,Low Capacity,70,000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit comes with a millivolt gas valve for wall furnaces, RV units, and confined space heaters.

View More

Technical Specs

  • Item Gas Valve
  • BtuH Capacity 70,000
  • Valve Type Low Capacity
  • Coil Volts 750mV
  • Gas Type NG
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Side Taps Yes
  • Inlet Pressure Tap Yes
  • Reducer Bushing Kit (2) 1/2 x 3/8"
  • Ambient Temp. Range 58 to 90 Degrees F
  • Pressure Setting Range 3.5" WC
  • For Use With Millivolt Wall Furnaces, In-The-Floor Furnaces, and Fireplaces
  • Includes (2) 1/2 x 3/8" Reducer Bushings, Mechanical Thermostat, Pilot Uni-Kit, Millivolt Gas Valve, Gas Valve Cross Reference Book
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.