Skip Content

C3
ROBERTSHAW

Gas Cooking Control,Tstat,3/8In,150-550

  • Item # 6KXH3
  • My Part #
  • Mfr. Model # 4200-025
  • Catalog Page # N/A
  • UNSPSC # 41112209
Gas Cooking Control,Tstat,3/8In,150-550 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $230.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ROBERTSHAW® gas cooking control kit, or thermostat, is a replacement for natural gas and LP gas ovens. Easy to install.

View More

Technical Specs

  • Item Gas Cooking Control
  • Gas Type NG/LP
  • Gas Connection 3/8"
  • Dial Range 150 to 550
  • Temp. Range 150 to 550
  • Bulb Size 3/16" x 14-3/4"
  • Capillary Length 54"
  • Mounting Position 4 Way
  • For Use With Ovens, Fryers, Sterilizers
  • Replaces Alto Shaam 03395-2, Consolidated G-114, Hobart 407522-1
  • Includes Dial and Installation Hardware
  • Agency Compliance CSA, ANS Z21.23
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.