Skip Content

ST
ROBERTSHAW

Fireplace Remote Control,Stages Heat 1

  • Item # 6JZY5
  • My Part #
  • Mfr. Model # 55643
  • Catalog Page # N/A
  • UNSPSC # 41112209
Fireplace Remote Control,Stages Heat 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual
Has manual On/Off control.
Fireplace/Wall Furnace Remote Control Kits

• Control range: 45° to 90°F
Operate fireplace or millivolt wall furnace remotely without the need of a hardwired wall thermostat or a wall switch. Compatible with any millivolt gas valve. Display room temp. and feature backlit display, key pad lockout, low battery indicator, battery backup, and 6-hr. safety timer. Overheat protection to 150°F. Include receiver and remote.

View More

Technical Specs

  • Item Fireplace Remote Control
  • Stages Heat 1
  • Terminal Designations TH,TPTH
  • Display Digital
  • Key Pad Lockout Yes
  • Temperature Limiting Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Power Method Battery
  • Voltage 6VDC
  • 750mV Compatible Yes
  • Mounting Type Screw Mount
  • Color Black
  • Control Range 45 Degrees to 90 Degrees F
  • Features Manual On/Off, Displays Room Temperature, Childproof Feature, Low Battery Indicator, Backlit Display
  • For Use With Any Milivolt Gas Valve Including Fireplace and Wall Furnaces
  • Includes Receiver and Remote
  • Agency Compliance FCC Class B Digital Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.