Skip Content

ST
ROBERTS

Beige 4 gal. Adhesive, 24 hr. Curing Time, 1 EA

  • Item # 53WC24
  • My Part #
  • Mfr. Model # 3095-4
  • Catalog Page # N/A
  • UNSPSC # 31201616
Beige 4 gal. Adhesive, 24 hr. Curing Time, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive
  • Type Heavy Duty
  • Size 4 gal.
  • Color Beige
  • Temp. Range 65 Degrees to 95 Degrees F
  • Bonding Range 1 to 20 min.
  • Curing Time 24 hr.
  • Begins to Harden 40 min.
  • VOC Content 1g/L
  • Viscosity Heavy Paste
  • Specific Gravity 1.24
  • Tensile Strength Not Specified
  • Shear Strength Not Specified
  • Substrates Concrete, APA Underlayment Grade Plywood, Vinyl Composition Tile (Free Of Wax), Terrazzo
  • Characteristics Nonflammable, High Solids, Fast Grabbing
  • Application Interior Carpet Installation
  • Standards NFPA Class A, UBC Class 1 ASTM E84
  • Material SBR Latex
  • Work Life 1 yr.
  • Functional Cure 24 to 48 hr.
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition CRI Green Label Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Label Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.