Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ROARING SPRING Notebook: Quadrille, Nonwirebound, 100 Sheets, Pages Numbered, 2 Carbon Sheets, Left

Item 
31HG91
Mfr. Model 
77645

Product Details

Catalog Page
N/A
Brand
ROARING SPRING
Cover Color
Gray
Cover Material
Pressboard
Binding
Nonwirebound
Binding Location
Left
Backing
30 pt Chipboard
Total Number of Sheets
100
Sheet Size
9-1/4 in x 11 in
Rule
Quadrille
Margin
Yes
Paper Color
Assorted
Paper Weight
15 lb
Pages Numbered
Yes
Number of Carbon Sheets
2
Recycled Content
0 %
Features
(50) Canary Sheets and (50) White Sheets; Includes Sheets of Carbon Paper That Can Be Removed and Placed Between The White and Canary Sheets; The Top White Sheet is Printed with Graphic Layout and The Canary Sheet is Unprinted
UNSPSC
14111514
Country of Origin
USA (subject to change)
Product Description

Carbon copy lab notebooks feature carbon copy backing on each page to create duplicate copies of notes and writing without additional machinery. They are suitable for recordkeeping purposes.