Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ROARING SPRING Notebook: Quadrille, Wirebound, 80 Sheets, 0 Carbon Sheets, Left, Green Tint, Kraft

Item 
31HG81
Mfr. Model 
11209

Product Details

Catalog Page
N/A
Brand
ROARING SPRING
Cover Color
Brown
Cover Material
Kraft
Binding
Wirebound
Binding Location
Left
Backing
Kraft
Total Number of Sheets
80
Sheet Size
8-1/2 in x 11 in
Rule
Quadrille
Margin
Yes
Paper Color
Green Tint
Paper Weight
15 lb
Pages Numbered
No
Number of Carbon Sheets
0
Recycled Content
0 %
Features
1 Subject
UNSPSC
14111514
Country of Origin
USA (subject to change)
Product Description

These lab notebooks do not feature carbon copy backing. They are suitable for taking notes, and will not reproduce writing on additional pages.