Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ROARING SPRING

Lab Notebook, 9-1/4 in. x 11 in., Assorted

  • Item# 31HG92
  • Mfr. Model# 77646
  • Catalog Page# N/A
  • UNSPSC# 14111514
Lab Notebook,9-1/4 in. x 11 in.,Assorted close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $34.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lab Notebook
  • Sheet Size 9-1/4" x 11"
  • Rule Quadrille (4 sq./in.)
  • Paper Weight 15 lb.
  • Number of Sheets 200
  • Number of Carbon Sheets 100
  • Backing 50 pt. Chipboard
  • Binding Spiral
  • Paper Color Assorted
  • Cover Color Assorted
  • Features Carbonless Paper, Sheets are Printed with Graphic Layout, Removable Backrest for Positioning Under The Blue Sheet to Prevent Bleed Through, Front Covers is Water Resistant, Double Pocket Under Front Cover for Storage of Loose Papers, (100) Blue Sheets and (100) White Sheets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.