Navigation Menu New

Access My Account, Order History, Lists and more here.

39CJ60 RP-18CC UNSPSC # 43221720

Coax Cable, RG-58A/U Cable Type, 18 ft Cable Length, Black, PVC Jacket Material

  • Item # 39CJ60
  • Mfr. Model # RP-18CC
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coax Cable, RG-58A/U Cable Type, 18 ft Cable Length, Black, PVC Jacket Material

  • Item # 39CJ60
  • Mfr. Model # RP-18CC
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Coax Cable
  • Cable Type RG-58A/U
  • Cable Length 18 ft
  • Jacket Color Black
  • Output Connector Type PL-259
  • Input Connector Type PL259
  • Jacket Material PVC
Back to Top