DV
ROADONE

All-Position Truck Tire, 295/75R22.5

  • Item # 33ZY11
  • My Part #
  • Mfr. Model # RL1025
  • Catalog Page # N/A
  • UNSPSC # 25172504
All-Position Truck Tire, 295/75R22.5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tires and Wheels

Technical Specs

  • Item All-Position Truck Tire
  • Material Rubber, Fiber, Steel
  • Size 295/75R22.5
  • Weight Capacity (Lb.) 6173 Dual/5677 Single
  • Weight 123 lb.
  • Ply 14
  • Tread Pattern Rib
  • Outside Dia. 40"
  • Profile 12"
  • Tread Depth 18
  • Inflation PSI 110
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms