DV
ROAD POWER

Battery Cable with Lugs,Black,4AWG,40 In

  • Item # 1YPH3
  • My Part #
  • Mfr. Model # GSS40-4
  • Catalog Page # N/A
  • UNSPSC # 26121629
Battery Cable with Lugs,Black,4AWG,40 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Road Power™
• Temp. range: -4° to 140°F
Factory-crimped lugs ensure a reliable connection in surface vehicles.
Switch to Starter Battery Cables
• Resist water, grease, sunlight, and abrasion PVC jacket

View More

Technical Specs

  • Item Battery Cable with Lugs
  • Wire Size 4 ga.
  • Wire Color Black
  • Length 40"
  • Max. Amps 400
  • Max. Temp. 140 Degrees F
  • Max. Voltage 60VDC
  • Features Resistant to Water, Grease, Sunlight, and Abrasion
  • Standards SAE and RoHS, Type SGT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products