Skip Content

C3
RIXSON

Tri Volt Electromagnetic Door Holder

  • Item # 4AZR7
  • My Part #
  • Mfr. Model # 980-A3
  • Catalog Page # 1972
  • UNSPSC # 46171511
Tri Volt Electromagnetic Door Holder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $508.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIXSON® tri-volt electromagnetic door release holds door open until released by a fire alarm system, remote smoke detector, or other switching device. Fail-safe operation—power failure releases door to a closed position. Door closer is required to close door. Floor-mount model for single door.

View More

Technical Specs

  • Item Tri Volt Electromagnetic Mount Door Holder
  • Finish Sprayed Aluminum
  • Power Required 12VDC, 24VAC/DC, 120VAC
  • Total Projection 6-5/8"
  • Holding Force 30 to 40 lb.
  • Material Aluminum
  • Standards ANSI/BHMA 156.15,UL, UL of Canada, Cal. State Fire Marshal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Do not buy this product! Bought a new one to replace a broken one. It did not work. Returned it for replacement, the replacement didn't work! June 19, 2012
  • 2015-09-08T19:49:09.077-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4AZR7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.