Skip Content

C3
RIXSON

Left Hand Pivot Hinge With Holes, Full Mortise Mounting, Satin Chrome Finish

  • Item # 4AZU2
  • My Part #
  • Mfr. Model # C00000147L4AXXA
  • Catalog Page # 2006
  • UNSPSC # 31162403
Pivot Hinge,Brass,Left hand,1-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $453.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIXSON® pivot hinge set creates less stress on the frame assembly, preventing door sagging, and allows the door to swing with less resistance. Fasteners on the door and frame are in shear rather than tension, and are less likely to pull out over time. Full-mortise mounting. Hardware included.

• 180° range of motion
• Left-handed

View More

Technical Specs

  • Item Pivot Hinge
  • Material Brass
  • Finish Satin Chrome
  • Load Capacity 600.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Left Hand
  • Door Leaf Thickness 0.250"
  • Frame Leaf Thickness 0.250"
  • Required Door Thickness 1-3/4"
  • Bearing Type Bronze
  • Corners Square
  • Hardware Included
  • Mounting Full Mortise
  • Pin Material Hardened Steel
  • Pin Type Nonremovable
  • Standards BHMA/ANSI NO: C07162
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.