Navigation Menu New

Access My Account, Order History, Lists and more here.

6T310 996 UNSPSC # 30171512

Tap image to zoom.

Roll over image to zoom.

Door Release

  • Item # 6T310
  • Mfr. Model # 996
  • UNSPSC # 30171512
  • Catalog Page # 1976 1976
Country of Origin USA. Country of Origin is subject to change.

The RIXSON® electromagnetic door release holds door open until released by a fire alarm system, remote smoke detector, or other switching device. Fail-safe operation—power failure releases door to a closed position. Door closer is required to close door. This adjustable, surface-mount model requires a surface adapter housing (junction box), which is included.

Technical Specs

  • Item Electro Magnetic Door Release
  • Finish Aluminum
  • Power Required 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC
  • Total Projection 4 in
  • Holding Force 30 lb
  • Projection from Wall 2 3/8 in
  • Material Steel
  • Lock Body Depth 2 5/8 in
  • Lock Body Length 4 5/8 in
  • Lock Body Width 2 3/4 in
  • Standards NFPA and ANSI 156.16

The RIXSON® electromagnetic door release holds door open until released by a fire alarm system, remote smoke detector, or other switching device. Fail-safe operation—power failure releases door to a closed position. Door closer is required to close door. This adjustable, surface-mount model requires a surface adapter housing (junction box), which is included.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top