Navigation Menu New

Access My Account, Order History, Lists and more here.

36TP28 19-WP51-2A UNSPSC # 39121507

Tap image to zoom.

Roll over image to zoom.

Toggle Switch, 10 to 32V, 3 Terminals

  • Item # 36TP28
  • Mfr. Model # 19-WP51-2A
  • UNSPSC # 39121507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Round toggle switch features an actuator seal.

Technical Specs

  • Item Toggle Switch
  • Type Waterproof
  • Voltage Rating 10 to 32
  • Number of Terminals 3
  • Length (In.) 2.4531 in
  • Width (In.) 0.9688 in
  • Height (In.) 1.4219 in
  • Finish Rubber
  • Standards IP68
  • Includes Mounting Hardware
  • Package Quantity 1

Round toggle switch features an actuator seal.

Back to Top