Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RIVERSIDE MFG.

Dome Light,Round

  • Item # 36TP18
  • My Part #
  • Mfr. Model # 360-LST-03
  • Catalog Page # N/A
  • UNSPSC # 25172901
Dome Light,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Dome Lights

Product Details

This attractive LED step light provides reliable illumination.

View More

Technical Specs

  • Item Dome Light
  • Lens Shape - Vehicle Lighting Round
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Height - Vehicle Lighting 1-3/4"
  • Width - Vehicle Lighting 3-3/4"
  • Length - Vehicle Lighting 3-3/4"
  • Diameter - Vehicle Lighting 3-3/4"
  • Standards ADA & APTA
  • Lighting Technology - Vehicle Lighting LED
  • Type Sealed
  • Base Mounting Centers 2-13/16"
  • Volt Bulb 12
  • Number of Bulbs 0
  • Material Aluminum
  • Current Rating 0.17A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms