Navigation Menu New

Access My Account, Order History, Lists and more here.

36TP19 S240-7000 UNSPSC # 26111703

Battery Terminal: Stud, Silicon Bronze, Neutral, Top

  • Item # 36TP19
  • Mfr. Model # S240-7000
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

The battery terminal acts as a conductor, in order to connect a battery to a charger or load.

Tap image to zoom.

Roll over image to zoom.

Battery Terminal: Stud, Silicon Bronze, Neutral, Top

  • Item # 36TP19
  • Mfr. Model # S240-7000
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

The battery terminal acts as a conductor, in order to connect a battery to a charger or load.

Technical Specs

  • Item Battery Terminal
  • Connection Type Stud
  • Color Code Black
  • Stud Size 3/8 in
  • Polarity Neutral
  • Attachment Location Top
  • Connection Material Silicon Bronze
  • Max. Voltage 32 V
  • Max. Temp. 148.89 Degrees C
  • Length 3 in
  • Width 1.5 in
  • Depth 0.4375 in
  • Includes Lock Washer, Nut, Washer

The battery terminal acts as a conductor, in order to connect a battery to a charger or load.

Documentation

Back to Top