Navigation Menu New

Access My Account, Order History, Lists and more here.

36TP20 S240-7000R UNSPSC # 26111703

Battery Terminal, Stud, 3/8in., Red

  • Item # 36TP20
  • Mfr. Model # S240-7000R
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Battery Terminal, Stud, 3/8in., Red

  • Item # 36TP20
  • Mfr. Model # S240-7000R
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Battery Terminal
  • Connection Type Stud
  • Color Code Red
  • Stud Size 3/8 in
  • Polarity Neutral
  • Attachment Location Top
  • Connection Material Silicon Bronze
  • Max. Voltage 32 V
  • Max. Temp. 148.89 Degrees C
  • Length 3 in
  • Width 1.5 in
  • Depth 0.4375 in
  • Includes Washer, Lock Washer, Nut
Back to Top