Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Blind Rivet Installation Tool, Shank 8mm

  • Item # 3EHT3
  • Mfr. Model # RT120HP
  • Catalog Page # 2186
  • UNSPSC # 27112402
Blind Rivet Installation Tool,Shank 8mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $303.25 / each
Get This Price

$242.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.54 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the RIVEDRILLâ„¢ blind rivet installation tool for setting 1/8", 5/32, and 3/16" aluminum or steel rivets and 1/4" aluminum only rivets. Attach to a reversible drill to simply and easily set rivets. Tool sets the rivet when turning clockwise; set to reverse to expel the rivet mandrel.

View More

Technical Specs

  • Item Rivet Tool Drill Attachment
  • Rivet Tool Type Rivet Tool Drill Attachment
  • For Rivet Dia. 1/8", 5/32", 3/16", 1/4"
  • Material Thermoset Elastomeric Over Metal Components
  • For Use With Aluminum or Steel Standard Rivets 1/8", 5/32", 3/16", Aluminum only for 1/4"
  • Includes 1/8, 5/32, 3/16, 1/4" Nosepieces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Blind Rivet Installation Tool,Shank 8mm is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Used this gun for 3/16 stainless steel rivets and worked wonderful. Only recommendation I would make is get some of the extra jaws inside the riveter when using it for thousands of rivets we did have some of them break.
Date published: 2017-01-19
  • y_2017, m_5, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3EHT3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.