Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RIVAL

25" x 13" x 4 1/2" Countertop Griddle

  • Item# 6CDL3
  • Mfr. Model# CKRVGRFM10
  • Catalog Page# N/A
  • UNSPSC# 48101511
25" x 13" x 4 1/2" Countertop Griddle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Griddle
  • Type Countertop
  • Overall Length (In.) 25
  • Overall Width (In.) 13
  • Overall Height (In.) 4 1/2
  • Max. Pan Size (In.) 20
  • Cooking Surface (in.) 20 x 10-1/2
  • Heat Setting Adjustable
  • Voltage 120
  • Watts 1500
  • Material Nonstick Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms