Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RITTAL

Computer Hardware Cabinet, Mounting Style: Freestanding, Stand Alone, 80.00" Height, 28.00" Width

  • Item # 5GJU3
  • Mfr. Model # 9963592
  • Catalog Page # N/A
  • UNSPSC # 56111906
Computer Hardware Cabinet, Mounting Style: Freestanding, Stand Alone, 80.00" Height, 28.00" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Computer Hardware Cabinet
  • Mounting Style Freestanding, Stand Alone
  • Height 80.00"
  • Width 28.00"
  • Depth 42.00"
  • Finish Powdercoated Black
  • Rack Units 42
  • Includes Hardware
  • Accessory Group Heavy Industrial Stationary Cabinet
  • Material Carbon Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.