Skip Content

TP
RITTAL

LED System Light, Aluminum, For Use With: Enclosures and Sealed Cases

  • Item # 32XA45
  • My Part #
  • Mfr. Model # 4140830
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED SYS Light,Extruded Al,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $525.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTAL® LED system light is intended for use in enclosures or sealed cases. Light is safe, economical, and low maintenance. Vertically hinged light cone. Integral through-wiring. Includes 30 LED lights. 24VDC.
Note: Requires LED connection cable, No. 32XA47 (sold separately).

View More

Technical Specs

  • Item LED System Light
  • Material Aluminum
  • For Use With Enclosures and Sealed Cases
  • Sub-Category Lighting Accessories
  • Application For Use With Enclosures
  • Height 12.92"
  • Length 0.812"
  • Width 16.92"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.