Skip Content
TP
RITTAL

Industrial Workstation, Painted Carbon Steel

  • Item # 32WZ63
  • My Part #
  • Mfr. Model # 6900000
  • Catalog Page # N/A
  • UNSPSC # 56112002
Industrial Workstation,35 in. Hx24 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,319.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 200.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Workstation
  • Basic Material Metallic
  • NEMA Rating 12
  • Height 35"
  • Width 24"
  • Depth 24"
  • Material Painted Carbon Steel
  • IP Rating 66
  • Metal Gauge 14
  • Color Light Gray
  • Finish Powder Coated
  • Series IW
  • Mounting Free Standing
  • Includes Worktop, Keyboard Drawer, Designer Door, Rear Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.