Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITTAL

Gray Oiltight Hole Seal, Steel, 1.06" Hole Dia., Conduit Size: 0.75"

  • Item# 6UUK1
  • Mfr. Model# OHS075C
  • Catalog Page# 394
  • UNSPSC# 39121311
Gray Oiltight Hole Seal, Steel, 1.06" Hole Dia., Conduit Size: 0.75" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTAL® oiltight hole seal is used to seal unused or empty pushbutton holes, conduit openings, and knockouts. Covers holes with a 0.19" diameter. Use on material thickness up to 0.31". Oil-resistant gasket.
UL/cUL Type 12, 4/4X, and 13.

View More

Technical Specs

  • Item Oiltight Hole Seal
  • Hole Dia. 1.06"
  • Material Steel
  • Conduit Size 0.75"
  • Designed To Seal Unused Pushbutton or Conduit Holes
  • Color Gray
  • Finish Powder-Coated Zinc-Plated
  • For Use With Steel Enclosures
  • Gasket Oiltight
  • Includes Mounting Hardware
  • NEMA Enclosure Type 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.